Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
TM
AIR HANDLER

65 ft. x 44-3/4" Filter Media Roll, MERV: Less Than 5

  • Item# 2W635
  • Mfr. Model# 2W635
  • Catalog Page# N/A
  • UNSPSC# 40161505
65 ft. x 44-3/4" Filter Media Roll, MERV: Less Than 5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $276.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 16.88 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Automatic Rolls are designed for quick and easy installation. They act as universal replacements for all automatic, semiautomatic and manual roll-type filter machines. Leaders and trailers are standard for easy installation. The fiberglass media has historically been the media of choice for auto-roll applications. The media blanket is literally made up of miles of glass strands bonded together with a thermo setting agent. The media is progressively denser from the air-entering side to the air-exiting side. An adhesive is applied to enhance the filtration performance of the media.

View More

Technical Specs

  • Item Filter Media Roll
  • Length 65 ft.
  • Width 44-3/4"
  • Nominal Thickness 2"
  • Actual Thickness 1-1/2"
  • MERV Less Than 5
  • Initial Resistance 0.14" WC
  • Final Resistance 0.50" WC
  • Core Type AE/CB
  • Material Fiberglass with Tackifier
  • Color Varies
  • Standards UL Class 900
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.