Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
AIR HANDLER

65 ft. x 43-7/8" Filter Media Roll, MERV: Less Than 5

  • Item # 2W634
  • My Part #
  • Mfr. Model # 2W634
  • Catalog Page # N/A
  • UNSPSC # 40161505
65 ft. x 43-7/8" Filter Media Roll, MERV: Less Than 5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $221.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.36 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Automatic Rolls are designed for quick and easy installation. They act as universal replacements for all automatic, semiautomatic and manual roll-type filter machines. Leaders and trailers are standard for easy installation. The fiberglass media has historically been the media of choice for auto-roll applications. The media blanket is literally made up of miles of glass strands bonded together with a thermo setting agent. The media is progressively denser from the air-entering side to the air-exiting side. An adhesive is applied to enhance the filtration performance of the media.

View More

Technical Specs

  • Item Filter Media Roll
  • Media Roll Length 65 ft.
  • Media Roll Width 43-7/8"
  • Nominal Thickness 2"
  • Air Filter Media Type Fiberglass
  • Actual Thickness 1-1/2"
  • Air Filter Color White
  • Frame Included No
  • Air Filter Item Filter Media Roll
  • MERV Less Than 5
  • Initial Resistance 0.14" WC
  • Final Resistance 0.50" WC
  • Standards UL Class 900
  • For Use With Designed to fit the Type C Core. Type C is Continental "Conomnual" or "Conomatic"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.