Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
TM
AIR HANDLER

60 ft. x 8" Filter Media Roll, MERV: 8

  • Item# 2GJH2
  • Mfr. Model# 2GJH2
  • Catalog Page# N/A
  • UNSPSC# 40161805
60 ft. x 8" Filter Media Roll, MERV: 8 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $34.95 / each

Activate Now

to save with

Select AdvantageSM

This item requires 
special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The PST Series of media rolls is a traditional multi-denier media designed for general applications. The non-migrating, light dry tackifier is on the blue downstream side to enhance dust retention. This media is an economical pre-filter to extend the life of your final filters or an adequate filter for less demanding, lower air flow applications. Typical uses include all common HVAC applications such as commercial buildings, public schools, universities and manufacturing operations.

View More

Technical Specs

  • Item Filter Media Roll
  • Media Roll Length 60 ft.
  • Media Roll Width 8"
  • Nominal Thickness 1"
  • Air Filter Media Type Polyester
  • Actual Thickness 3/4"
  • Air Filter Color Orange/White
  • Frame Included No
  • Air Filter Item Filter Media Roll
  • MERV 8
  • Standards UL Class 900
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.