Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
AIR HANDLER

48x72x1, Trim To Fit Filter

  • Item # 2EJZ5
  • My Part #
  • Mfr. Model # 2EJZ5
  • Catalog Page # 3047
  • UNSPSC # 40161505
48x72x1, Trim To Fit Filter close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $243.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.15 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Trim-to-Fit Air Filters
• Priced each; shipped in case qty., sold individually in-store only
Ideal for use in room window air conditioners. Easily cut to size with scissors; no frame required. Aluminum media is multilayered expanded aluminum, laminated together. Fiberglass media is disposable. Foam and aluminum media may be washed or vacuumed clean.

View More

Technical Specs

  • Item Trim To Fit Filter Roll
  • Nominal Filter Size 48x72x1
  • Nominal Height 48"
  • Nominal Width 72"
  • Nominal Depth 1"
  • Air Filter Media Type Foam
  • Air Filter Color Black
  • Air Filter Item Trim To Fit Filter
  • Frame Included No
  • Air Flow 300 fpm
  • Initial Resistance 0.15" WC
  • Final Resistance 0.50" WC
  • Max. Temp. 180⁰F
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.