Skip Content

DG
AIR HANDLER

45 ft. x 16" Filter Media Roll, MERV: 8

  • Item # 2GGK9
  • My Part #
  • Mfr. Model # 2GGK9
  • Catalog Page # N/A
  • UNSPSC # 40161805
Filter Media Roll,45 ft.Lx16Wx2"T close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This multidenier media is designed for general applications. The nonmigrating, light dry tackifier is on the blue downstream side to enhance dust retention. Common HVAC applications include commercial buildings, public schools, universities, and manufacturing operations.

View More

Technical Specs

  • Item Filter Media Roll
  • Media Roll Length 45 ft.
  • Media Roll Width 16"
  • Nominal Thickness 2"
  • Air Filter Media Type Polyester
  • Actual Thickness 1-1/2"
  • Air Filter Color Blue/White
  • Frame Included No
  • Air Filter Item Filter Media Roll
  • MERV 8
  • Standards UL Class 900
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.