Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
AIR HANDLER

3-Pocket Multipocket Cube Filter,12x24x10

  • Item # 2JUH3
  • My Part #
  • Mfr. Model # 2JUH3
  • Catalog Page # N/A
  • UNSPSC # 40161505
3-Pocket Multipocket Cube Filter,12x24x10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $48.80 / each

Shipping: pkg of 2

Pickup: pkg of 2

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.6 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Air Handler 3-Ply Cube filters are manufactured from 100% synthetic fibers and contain no fiberglass. The media incorporates three distinct filter layers permanently heat-sealed together. The first layer acts as a high-porosity impingement filter; and the third a durable strainer to prevent unloading or streaming. A non-migrating tackifier between the second and third laminates assures positive filter-cake build up. The self-sealing, friction-fit frame can often eliminate the need for extra mounting hardware. These filters are a substantial “step up” from conventional basket-type filters. They offer about three times the efficiency and three times the service life, without costing three times more. The heat- sealed laminated construction eliminates fiber break-off, and the media is easy to handle with bare hands. The Air Handler 3-Ply Cube filter is designed to replace other cube type air filters in existing frameworks. These cube filters, when used as a prefilter will add substantially to the life of more expensive high-efficiency filters.

View More

Technical Specs

  • Item Multipocket M3 Cube Filter
  • Number of Pockets 3
  • Nominal Filter Size 12x24x10
  • Nominal Height 12"
  • Nominal Width 24"
  • Nominal Depth 10"
  • Air Flow 500 fpm
  • Initial Resistance 0.22" WC
  • Final Resistance 1.00" WC
  • Frame Included No
  • Air Filter Ply 3
  • Air Filter Media Type Polyester
  • Air Filter Item Multipocket Cube Filter
  • Max. Temp. 150 Degrees F
  • Standards UL Class 900
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.