Skip Content

NC
TM
AIR HANDLER

28" H x9.48" Inside Dia. Filters For Dirt/Dust Particulate Removal

  • Item # 45GG65
  • My Part #
  • Mfr. Model # 45GG65
  • Catalog Page # N/A
  • UNSPSC # 40161503
Filters,White,200 deg.F, Height 28 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $165.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 15.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Filters
  • Actual Height 28"
  • Actual Inside Dia. 9.48"
  • Actual Outside Dia. 13.860"
  • MERV 12
  • Configuration Helix Inner Core (Spiral Hot Melt), 2 Poly Bands Out
  • Media Type 70/30
  • Media Color White
  • Flame Retardant No
  • Max. Temp. 200 Degrees F
  • Abrasion Resistance Excellent
  • For Use With Dirt/Dust Particulate Removal
  • Application Battery Recycling, Dry Chemical Processing, Powder Coating, Abrasive Shot Blasting
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.