Skip Content

ST
TM
AIR HANDLER

25x29x4 Synthetic Pleated Air Filter with MERV 7

  • Item # 5C436
  • My Part #
  • Mfr. Model # 5C436
  • Catalog Page # 3111
  • UNSPSC # 40161505
Std Cap.Pleated Filter,25x29x4,MERV7 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $25.60 / each

Shipping: pkg of 3

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.07 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a wire-backed design and a die-cut frame, this filter improves air quality and keeps resistance within reasonable operating limits. It's designed for use in commercial, industrial, and healthcare facilities. The 100% synthetic media does not support microbial growth.

View More

Technical Specs

  • Item Standard Capacity Pleated Filter
  • Nominal Filter Size 25x29x4
  • Nominal Height 25"
  • Nominal Width 29"
  • Nominal Depth 4"
  • MERV 7
  • Frame Type Moisture Resistant Die Cut Chipboard
  • Frame Included Yes
  • Air Filter Type Standard Capacity Pleated Filter
  • Air Filter Media Type Synthetic
  • Air Filter Item Pleated Air Filter
  • Filter Efficiency 40%
  • High Velocity 625 fpm
  • High Initial Resistance 0.31"WC
  • Final Recommended Resistance 1.0"WC
  • Max. Velocity 625 fpm
  • Media Area 28.4 sq. ft.
  • Max. Temp. 150 Degrees F
  • Pleats per Linear Feet 9
  • Standards UL 900 Classified
  • Actual Height 24-3/8"
  • Actual Width 28-3/8"
  • Actual Depth 3-3/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.