Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
AIR HANDLER

24x48x4-1/2 HEPA Panel, 99.99% Filter Efficiency

  • Item # 19RR65
  • My Part #
  • Mfr. Model # 19RR65
  • Catalog Page # 3055
  • UNSPSC # 40161505
24x48x4-1/2 HEPA Panel, 99.99% Filter Efficiency close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $811.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 20.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for use in pressurized open plenum T-Bar grid systems to deliver 99.99% efficient air. Suitable for use in controlled critical environments such as hospitals and in microelectronic, pharmaceutical, and biotech facilities.

• Low-pressure drop
• Anodized extruded aluminum frames

View More

Technical Specs

  • Item Microfiber HEPA Air Filter
  • Actual Height - Air Filters 24"
  • Actual Width - Air Filters 48"
  • Actual Depth - Air Filters 4-1/2"
  • Filter Efficiency - Air Filters 99.99%
  • Air Filter Item HEPA Panel
  • Initial Resistance 0.43" WC
  • Air Flow 725 fpm
  • Final Recommended Resistance 0.86" WC
  • Aluminum Separator No
  • Max. Temp. 250 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.