Skip Content

ST
AIR HANDLER

24x24x6 MERV 14 Rigid Cell Filter None Header No Header

  • Item # 2JTZ9
  • My Part #
  • Mfr. Model # 2JTZ9
  • Catalog Page # N/A
  • UNSPSC # 40161505
Rigid Cell Filter,24X24X6 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $118.50 / each

Shipping: pkg of 2

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.4 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rigid-Air extended media surface rigid filter is designed for use in most commercial or industrial HVAC systems where medium to high efficiency filtration is required. With a MERV rating of up to 14 these durable filters are generally used for Commercial and industrial HVAC systems, VAV systems, high-humidity applications, clean rooms, healthcare, food service, and manufacturing.

View More

Technical Specs

  • Item Rigid Cell Filter
  • Nominal Filter Size 24x24x6
  • Nominal Height 24"
  • Nominal Width 24"
  • Nominal Depth 6"
  • Filter Efficiency - Air Filters 95%
  • MERV 14
  • Initial Resistance 0.68" WC
  • Air Filter Header Type No Header
  • Air Filter Media Type Fiberglass
  • Air Filter Item Rigid Cell Air Filter
  • Air Flow 500 fpm
  • Final Recommended Resistance 1.50" WC
  • Frame/Header Material No Header
  • Max. Air Flow 500 fpm
  • Max. Temp. 180 Degrees F
  • Media Area 25 sq. ft.
  • Standards UL Classified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.