Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
TM
AIR HANDLER

65% Efficiency 6-Pocket Pocket Air Filter with MERV 11

  • Item # 5W443
  • Mfr. Model # 5W443
  • Catalog Page # 3114
  • UNSPSC # 40161505
65% Efficiency 6-Pocket Pocket Air Filter with MERV 11 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $61.35 / each

Shipping: pkg of 2

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This filter offers excellent dust-holding capacity for longer service life and lower operating costs. The pocket dividers add to its overall strength with reinforced media-support backing. Applications include commercial, educational, healthcare, government, and manufacturing environments.

View More

Technical Specs

  • Item Pocket Air Filter
  • Media Color Orange
  • Filter Efficiency - Air Filters 65%
  • MERV 11
  • Nominal Filter Size 24x24x22
  • Nominal Height 24"
  • Nominal Width 24"
  • Nominal Depth 22"
  • Number of Pockets 6
  • Air Filter Media Type Fiberglass
  • Air Filter Item Pocket Air Filter
  • Capacity CFM 2000
  • Air Flow 500 fpm
  • Initial Resistance 0.40"WC
  • Final Resistance 1"WC
  • Media Area 50 sq. ft.
  • Frame Material 24 ga. Galvanized Steel
  • Frame Size 13/16"
  • Max. Temp. 190 Degrees F
  • Standards UL 900
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.