Skip Content

C3
AIR HANDLER

24x24x2 Synthetic Pleated Air Filter with MERV 8

  • Item # 39AM09
  • My Part #
  • Mfr. Model # 39AM09
  • Catalog Page # 3057
  • UNSPSC # 40161505
Hydrophobic Filters,500 fpm,0.28 in. WC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $47.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.8 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Grainger's exclusive brand Air Handler® hydrophobic pleated filter provides energy savings by removing some moisture from air intake in AHU's, FAHU's, dehumidification, gas turbines, and swimming pool applications. Priced each; shipped in case qty., sold individually in-store only.

View More

Technical Specs

  • Item Hydrophobic Filters
  • Nominal Filter Size 24x24x2
  • Nominal Height 24"
  • Nominal Width 24"
  • Nominal Depth 2"
  • MERV 8
  • Frame Type Plastic with Mesh Support
  • Frame Included Yes
  • Air Filter Type Hydrophobic Filters
  • Air Filter Media Type Synthetic
  • Air Filter Item Pleated Air Filter
  • High Velocity 500 fpm
  • High Initial Resistance 0.28"WC
  • Final Recommended Resistance 1.0"WC
  • Max. Velocity 500 fpm
  • Max. Temp. 180 Degrees F
  • Pleats per Linear Feet 10
  • Standards UL 900 Classified
  • Actual Height 24"
  • Actual Width 24"
  • Actual Depth 2"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.