Skip Content

NC
TM
AIR HANDLER

24x24x12 Fiberglass V-Bank Air Filter with MERV13 and 85% Filter Efficiency

  • Item # 53DK14
  • My Part #
  • Mfr. Model # 53DK14
  • Catalog Page # N/A
  • UNSPSC # 40161505
V-Bank Air Filter,24x24x12,MERV 13 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $422.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 20.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

V-Bank Minipleat Air Filter operates in 100% relative humidity and resists pressures up to 6" WG. Replaces conventional bags and rigid filters and is designed for variable air volume systems.

• Low initial resistance
• Fits all commonly used 12"D filter frames and housings

View More

Technical Specs

  • Item V-Bank Air Filter
  • Nominal Filter Size 24x24x12
  • MERV 13
  • Nominal Height 24"
  • Nominal Width 24"
  • Nominal Depth 12"
  • Filter Efficiency 85%
  • Filter Efficiency - Air Filters 85%
  • Air Filter Media Type Fiberglass
  • Air Filter Header Type Single
  • Air Filter Item V-Bank Air Filter
  • With Gasket No
  • Number of V’s 4V
  • Filter Pack Enclosure Plastic Frame
  • Initial Resistance 0.35" WC
  • Air Flow 500 fpm
  • Max. Air Flow 2000 cfm
  • Media Area 196 sq. ft.
  • Final Resistance 1.5" WC
  • Max. Temp. 180 Degrees F
  • Standards UL 900
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.