Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
AIR HANDLER

24x24x12 Activated Carbon Air Filter, Frame Included: Yes

  • Item # 19RR57
  • My Part #
  • Mfr. Model # 19RR57
  • Catalog Page # 3051
  • UNSPSC # 40161505
24x24x12 Activated Carbon Air Filter, Frame Included: Yes close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $755.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 35.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Granular activated carbon honeycomb filter provides more odor-removal capacity than carbon-impregnated pleated air filters or rolls. Wire-backed design. Absorbs at least 60% of its own weight of CCL4 vapor. Features nondusting carbon filter to remove most contaminants in airports, archive storage facilities, museums, and in semiconductor fabrication facilities.

View More

Technical Specs

  • Item Activated Carbon Air Filter
  • Nominal Filter Size 24x24x12
  • Nominal Height 24"
  • Nominal Width 24"
  • Nominal Depth 12"
  • Air Flow 2000 fpm
  • Initial Resistance 0.35" WC
  • Frame Included Yes
  • Final Resistance 1.5" WC
  • Air Filter Item Activated Carbon Air Filter
  • Max. Air Flow 500 fpm
  • Max. Temp. 120 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.