Skip Content

TP
TM
AIR HANDLER

24x24x1 Carbon Impregnated Filter, Frame Included: Yes

  • Item# 33E899
  • Mfr. Model# 33E899
  • Catalog Page# 3812
  • UNSPSC# 40161505
24x24x1 Carbon Impregnated Filter, Frame Included: Yes close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $37.30 / each

Shipping: pkg of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.5 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Carbon Air Filters
• Priced each; shipped in case qty., sold individually in-store only (except where noted)
Absorbent carbon for fume and odor removal. Fully disposable; no refilling necessary.
High-Performance Carbon Pleated
Filters are constructed using a premium hybrid media which contains both a high-efficiency particulate layer and a carbon impregnated layer to reduce odors. MERV 11 rating.

View More

Technical Specs

  • Item Carbon Impregnated Filter
  • Nominal Filter Size 24x24x1
  • Nominal Height 24"
  • Nominal Width 24"
  • Nominal Depth 1"
  • CCL4 Activity 0.6
  • Air Flow 250
  • Initial Resistance 0.33
  • Frame Included Yes
  • Final Resistance 1.0
  • Max. Air Flow 250
  • Prefilter Pleated
  • Max. Temp. 150
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.