Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
AIR HANDLER

24x24x1 Synthetic Pleated Air Filter with MERV 10

  • Item# 4YUW3
  • Mfr. Model# 4YUW3
  • Catalog Page# 3111
  • UNSPSC# 40161505
24x24x1 Synthetic Pleated Air Filter with MERV 10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $13.88 / each

Shipping: pkg of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.77 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-capacity filters have 50% more surface area than standard-capacity filters. This extends their service life by 30% to 50%, providing reduced resistance and lower energy and maintenance costs. These filters feature a wire-backed design and a die-cut frame. They effectively remove airborne irritants such as pollen, mold, dander, and dust. The 100% synthetic media is moisture resistant and will promote no biological growth.

View More

Technical Specs

  • Item High Capacity Pleated Filter
  • Nominal Filter Size 24x24x1
  • Nominal Height 24"
  • Nominal Width 24"
  • Nominal Depth 1"
  • MERV 10
  • Frame Type Moisture Resistant Die Cut Chipboard
  • Frame Included Yes
  • Air Filter Type High Capacity Pleated Filter
  • Air Filter Media Type Synthetic
  • Air Filter Item Pleated Air Filter
  • Filter Efficiency 40%
  • High Velocity 500 fpm
  • High Initial Resistance 0.23"WC
  • Final Recommended Resistance 1.0"WC
  • Max. Velocity 500 fpm
  • Media Area 7.6 sq. ft.
  • Max. Temp. 180 Degrees F
  • Pleats per Linear Feet 13
  • Standards UL 900 Classified
  • Actual Height 23-3/8"
  • Actual Width 23-3/8"
  • Actual Depth 3/4"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.