Skip Content

ST
TM
AIR HANDLER

24x24x1 Fiberglass Filter Media Pad

  • Item # 2JTN4
  • My Part #
  • Mfr. Model # 2JTN4
  • Catalog Page # N/A
  • UNSPSC # 40161805
Filter Media Pad,Fiberglass,24"H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1.09 / each

Shipping: pkg of 50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Precut fiberglass media pad is designed for heavy industrial and oily applications.

View More

Technical Specs

  • Nominal Filter Size 24x24x1
  • Nominal Width 24"
  • Nominal Depth 1"
  • Nominal Height 24"
  • Air Filter Media Type Fiberglass
  • Air Filter Item Filter Media Pad
  • Air Filter Color Blue/White
  • Frame Included No
  • Final Resistance 0.50" WC
  • Max. Temp. 150 Degrees F
  • Standards UL 900 Classified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.