Skip Content

ST
AIR HANDLER

24x24x1 Aluminum Mesh Mesh Filter

  • Item # 2GGU3
  • My Part #
  • Mfr. Model # 2GGU3
  • Catalog Page # 3057
  • UNSPSC # 40161505
Mesh Filter,24x24x1" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $57.00 / each

Shipping: pkg of 2

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.8 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Aluminum
Rustproof; constructed of multiple layers of corrugated aluminum wire mesh in a heavy-gauge aluminum U-channel frame.
Mesh Filters
• 1-pc. frame Priced each; shipped in case qty., sold individually in-store only (except where noted)
Washable filters can be vacuumed, sprayed, or run through a dishwasher for cleaning.

View More

Technical Specs

  • Item Mesh Filter
  • Baffle Material Aluminum Mesh
  • Nominal Filter Size 24x24x1
  • Nominal Height 24"
  • Nominal Width 24"
  • Nominal Depth 1"
  • Air Filter Item Mesh Filter
  • Initial Resistance 0.05"WC
  • Air Flow 300 fpm
  • Standards UL Class 900
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.