Skip Content

NC
AIR HANDLER

65% Efficiency 4-Pocket Pocket Air Filter with MERV 11

  • Item # 6B664
  • My Part #
  • Mfr. Model # 6B664
  • Catalog Page # 3052
  • UNSPSC # 40161505
65% Efficiency 4-Pocket Pocket Air Filter with MERV 11 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $42.60 / each

Shipping: pkg of 2

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.65 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Greater dust-holding capacity for longer service life and lower operating costs. Filter does not shed fibers. Pocket dividers with reinforced media-support backing add to overall strength. Suitable for high-humidity, constant airflow applications.

View More

Technical Specs

  • Item Pocket Air Filter
  • Media Color Orange
  • Filter Efficiency - Air Filters 60% to 65%
  • MERV 11
  • Nominal Filter Size 24x12x29
  • Nominal Height 24"
  • Nominal Width 12"
  • Nominal Depth 29"
  • Number of Pockets 4
  • Air Filter Media Type Synthetic
  • Air Filter Item Pocket Air Filter
  • Capacity CFM 1000
  • Air Flow 500 fpm
  • Initial Resistance 0.30" WC
  • Final Resistance 1"WC
  • Media Area 45 sq. ft.
  • Frame Material 24 ga. Galvanized Steel
  • Frame Size 13/16"
  • Max. Temp. 150 Degrees F
  • Standards UL 900
  • Material Synthetic
  • Actual Depth 29"
  • Actual Height 11-3/8"
  • Actual Width 23-3/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.