Skip Content

C3
TM
AIR HANDLER

20x25x4, MERV 13, Fiberglass, Minipleat Air Filter Without Gasket, Die-Cut Frame

  • Item# 6B599
  • Mfr. Model# 6B599
  • Catalog Page# 3814
  • UNSPSC# 40161505
20x25x4, MERV 13, Fiberglass, Minipleat Air Filter Without Gasket, Die-Cut Frame close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $176.25 / each

Shipping: pkg of 3

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.833 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These filters are versatile enough for all HVAC filter applications, including high humidity and limited space. They provide more secure filtration than pocket filters in variable air volume systems.

View More

Technical Specs

  • Item Minipleat Air Filter
  • With/Without Gasket Without Gasket
  • Nominal Filter Size 20x25x4
  • Nominal Height 20"
  • Nominal Width 25"
  • Nominal Depth 4"
  • Filter Efficiency 80% to 85%
  • MERV 13
  • Air Flow 500 fpm
  • Initial Resistance 0.45" WC
  • Final Resistance 1.5" WC
  • Filter Pack Enclosure Die-Cut Frame
  • Material Fiberglass
  • Max. Air Flow 1935 cfm
  • Max. Temp. 150 Degrees F
  • Standards UL 900
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.