Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
TM
AIR HANDLER

20x25x2, Paint Collector Filter Pad, 22 Grams Fiberglass

  • Item# 2JRY8
  • Mfr. Model# 2JRY8
  • Catalog Page# N/A
  • UNSPSC# 40161524
20x25x2, Paint Collector Filter Pad, 22 Grams Fiberglass close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2.25 / each

Shipping: pkg of 50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.01 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Air Handler Fiberglass Overspray Media is thick and progressively layered (air-entering to air- leaving) to enhance filter efficiency and service life. Loosely woven construction allows paint to load evenly without face loading.

View More

Technical Specs

  • Item Paint Collector Filter Pad
  • Media 22 Grams Fiberglass
  • Nominal Filter Size 20x25x2
  • Nominal Height 20"
  • Nominal Width 25"
  • Nominal Depth 2"
  • Standards EPA, NFPA #33, OSHA #1910.107
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.