Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
AIR HANDLER

20x25x1 Synthetic Pleated Air Filter with MERV 11

  • Item # 2DYT8
  • Mfr. Model # 2DYT8
  • Catalog Page # 3111
  • UNSPSC # 40161505
20x25x1 Synthetic Pleated Air Filter with MERV 11 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $14.12 / each

Shipping: pkg of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.8 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The MERV 11 pleated filters incorporate a 100% synthetic MERV 11 (Minimum Efficiency Reporting Value), and can handle velocities up to 500 FPM. The filter pack is enclosed in a heavy-duty, die-cut frame that will not warp, crack, or distort under normal operating conditions. The MERV 11 filters accumulate heavier, more restrictive particles at the bottom of the pleats, leaving the sides open longer for effective filtration. The MERV 11 filter is engineered to provide maximum efficiency. In general, deeper pleats result in longer life and more time between change-outs. These filters can be used without modification in side-access filter housing or built-up filter bank. They offer better efficiency than conventional permanent or disposable flat filters. These are the perfect filters for commercial and industrial use.

View More

Technical Specs

  • Item High Capacity Pleated Filter
  • Nominal Filter Size 20x25x1
  • Nominal Height 20"
  • Nominal Width 25"
  • Nominal Depth 1"
  • MERV 11
  • Frame Type Moisture Resistant Die Cut Chipboard
  • Frame Included Yes
  • Air Filter Type High Capacity Pleated Filter
  • Air Filter Media Type Synthetic
  • Air Filter Item Pleated Air Filter
  • Filter Efficiency 60%
  • High Velocity 500 fpm
  • High Initial Resistance 0.38"WC
  • Final Recommended Resistance 1.0"WC
  • Max. Velocity 500 fpm
  • Media Area 7.3 sq. ft.
  • Max. Temp. 180 Degrees F
  • Pleats per Linear Feet 13
  • Standards UL 900 Classified
  • Actual Height 19-3/4"
  • Actual Width 24-3/4"
  • Actual Depth 3/4"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.