Skip Content

NC
TM
AIR HANDLER

MERV 13 Synthetic Mini-Pleat Filter,20x24x4

  • Item # 2GFK5
  • My Part #
  • Mfr. Model # 2GFK5
  • Catalog Page # N/A
  • UNSPSC # 40161505
Minipleat Air Filter,20x24x4,MERV 13 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $138.00 / each

Shipping: pkg of 3

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 7.64 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The minipleat air filter provides high-efficiency filtration for those situations that demand critical removal of particles from the airstream. This filter is designed for use in most commercial and industrial HVAC system where medium to high efficiency is required.

View More

Technical Specs

  • Item Minipleat Air Filter
  • With Gasket No
  • Nominal Filter Size 20x24x4
  • Nominal Height 20"
  • Nominal Width 24"
  • Nominal Depth 4"
  • Filter Efficiency - Air Filters 85%
  • MERV 13
  • Air Filter Media Type Synthetic
  • Air Filter Header Type Single
  • Air Filter Item Mini-Pleat Filter
  • Air Flow 500 fpm
  • Initial Resistance 0.46" WC
  • Final Resistance 1.5" WC
  • Filter Pack Enclosure Metal Frame
  • Features Single Header
  • Max. Air Flow 1920 cfm
  • Media Area 44 sq. ft.
  • Max. Temp. 150 Degrees F
  • Standards UL 900
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.