Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
TM
AIR HANDLER

95% Efficiency 8-Pocket Pocket Air Filter with MERV 14

  • Item# 5M446
  • Mfr. Model# 5M446
  • Catalog Page# N/A
  • UNSPSC# 40161505
95% Efficiency 8-Pocket Pocket Air Filter with MERV 14 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $157.25 / each

Shipping: pkg of 4

Pickup: pkg of 4

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.8 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This filter offers excellent dust-holding capacity for longer service life and lower operating costs. The pocket dividers add to its overall strength with reinforced media-support backing. Applications include commercial, educational, healthcare, government, and manufacturing environments.

View More

Technical Specs

  • Item Pocket Air Filter
  • Media Color Yellow
  • Filter Efficiency - Air Filters 95%
  • MERV 14
  • Nominal Filter Size 20x24x30
  • Nominal Height 20"
  • Nominal Width 24"
  • Nominal Depth 30"
  • Number of Pockets 8
  • Air Filter Media Type Synthetic
  • Air Filter Item Pocket Air Filter
  • Capacity CFM 1250
  • Air Flow 500 fpm
  • Initial Resistance 0.50"WC
  • Final Resistance 1"WC
  • Media Area 66 sq. ft.
  • Frame Material 24 ga. Galvanized Steel
  • Frame Size 13/16"
  • Max. Temp. 190 Degrees F
  • Standards UL 900
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.