Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
AIR HANDLER

20x24x2 Synthetic Pleated Air Filter with MERV 8

  • Item# 38ZC85
  • Mfr. Model# 38ZC85
  • Catalog Page# N/A
  • UNSPSC# 40161505
20x24x2 Synthetic Pleated Air Filter with MERV 8 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $9.28 / each

Shipping: pkg of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This high-performance, disposable replacement air filter features an efficient, environmentally friendly filtering medium that is unaffected by high humidity and will not absorb moisture. Made from recycled materials, this medium achieves MERV 8 efficiency with low resistance to airflow. Diagonal and horizontal support members provide frame strength, and the filter media pack is sealed to eliminate air bypass.

View More

Technical Specs

  • Item Standard Capacity Pleated Filter
  • Nominal Filter Size 20x24x2
  • Nominal Height 20"
  • Nominal Width 24
  • Nominal Depth 2"
  • MERV 8
  • Frame Type Beverage Board
  • Frame Included Yes
  • Air Filter Type Standard Capacity Pleated Filter
  • Air Filter Media Type Synthetic
  • Air Filter Item Pleated Air Filter
  • Avg. Atmospheric Efficiency 35%
  • Medium Velocity 500 fpm
  • Med. Initial Resistance 0.30
  • High Velocity 500 fpm
  • High Initial Resistance 1.0"WC
  • Final Recommended Resistance 1.0"WC
  • Max. Velocity 500 fpm
  • Max. Temp. 180 Degrees F
  • Pleats per Linear Feet 12
  • Standards UL 900 Classified
  • Actual Height 23-3/8"
  • Actual Width 19-3/8"
  • Actual Depth 1-3/4"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.