Skip Content
TP
TM
AIR HANDLER

20x24x12 Fiberglass V-Bank Air Filter with MERV13 and 85% Filter Efficiency

  • Item # 33E916
  • Mfr. Model # 33E916
  • Catalog Page # 3115
  • UNSPSC # 40161505
20x24x12 Fiberglass V-Bank Air Filter with MERV13 and 85% Filter Efficiency close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $162.36 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 11.5 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Titan FP V Bank air filter operates in 100% relative humidity and resists pressures up to 6". Replaces conventional bags and rigid filters and is designed for variable air volume systems.

• Low initial resistance
• Fits all commonly used 12"D filter frames and housings
• 13/16" header
• Glass microfiber paper 4-V design

View More

Technical Specs

  • Item V-Bank Air Filter
  • Nominal Filter Size 20x24x12
  • MERV 13
  • Nominal Height 20"
  • Nominal Width 24"
  • Nominal Depth 12"
  • Filter Efficiency 85%
  • Filter Efficiency - Air Filters 85%
  • Air Filter Media Type Fiberglass
  • Air Filter Header Type Single
  • Air Filter Item V-Bank Air Filter
  • With Gasket Yes
  • Number of V s 2V
  • Filter Pack Enclosure Plastic Frame
  • Initial Resistance 0.45" WC
  • Air Flow 500 fpm
  • Max. Air Flow 2394 cfm
  • Media Area 75 sq. ft.
  • Final Resistance 1.5" WC
  • Max. Temp. 150 Degrees F
  • Standards UL 900
  • Green Environmental Attribute Product Has MERV Rating of 13 or Higher
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.