Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
AIR HANDLER

20x24x12, MERV 11, Synthetic Pocket Air Filter, Number of Pockets: 6

  • Item# 2JVH6
  • Mfr. Model# 2JVH6
  • Catalog Page# N/A
  • UNSPSC# 40161505
20x24x12, MERV 11, Synthetic Pocket Air Filter, Number of Pockets: 6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $60.35 / each

Shipping: pkg of 4

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.8 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Also referred to as bag filters, pocket filters are constructed of a plastic or galvanized frame and contain synthetic media. They are called pocket filters because the media is stitched or sonically welded to form pockets ranging from 10 to 36 inches deep. Their long service life is best put to use in areas such as commercial, educational, healthcare, government, and manufacturing.

View More

Technical Specs

  • Item Pocket Air Filter
  • Media Color Orange
  • Filter Efficiency 65%
  • MERV 11
  • Nominal Filter Size 20x24x12
  • Nominal Height 20"
  • Nominal Width 24"
  • Nominal Depth 12"
  • Number of Pockets 6
  • Capacity CFM 1200
  • Air Flow 500 fpm
  • Initial Resistance 0.45"WC
  • Final Resistance 1"WC
  • Media Area 28 sq. ft.
  • Frame Material 24 ga. Galvanized Steel
  • Frame Size 13/16"
  • Material Synthetic
  • Max. Temp. 150 Degrees F
  • Standards UL 900
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.