Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
TM
AIR HANDLER

65% Efficiency 6-Pocket Pocket Air Filter with MERV 11

  • Item# 2GGA5
  • Mfr. Model# 2GGA5
  • Catalog Page# N/A
  • UNSPSC# 40161505
65% Efficiency 6-Pocket Pocket Air Filter with MERV 11 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $42.25 / each

Shipping: pkg of 4

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.43 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pocket air filters offer greater dust-holding capacity for longer service life and lower operating costs. The pocket dividers with reinforced media-support backing add to overall filter strength. Synthetic media does not shed fibers, and is ideal for high-humidity, constant airflow applications.

View More

Technical Specs

  • Item Pocket Air Filter
  • Media Color Green
  • Filter Efficiency - Air Filters 65%
  • MERV 11
  • Nominal Filter Size 20x20x22
  • Nominal Height 20"
  • Nominal Width 20"
  • Nominal Depth 22"
  • Number of Pockets 6
  • Air Filter Media Type Fiberglass
  • Air Filter Item Pocket Air Filter
  • Capacity CFM 1200
  • Air Flow 500 fpm
  • Initial Resistance 0.33"WC
  • Final Resistance 1"WC
  • Media Area 40 sq. ft.
  • Frame Material 24 ga. Galvanized Steel
  • Frame Size 13/16"
  • Max. Temp. 150 Degrees F
  • Standards UL 900
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.