Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
AIR HANDLER

20x20x12 Fiberglass V-Bank Air Filter with MERV14 and 85% Filter Efficiency

  • Item # 11Z798
  • My Part #
  • Mfr. Model # 11Z798
  • Catalog Page # 3053
  • UNSPSC # 40161505
20x20x12 Fiberglass V-Bank Air Filter with MERV14 and 85% Filter Efficiency close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $312.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.1 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

V Bank minipleat air filters are lightweight and easy to transport. They are designed to for use in most commercial and industrial HVAC systems where medium to high efficiency is required. Minipleated filters capture submicron-size particles.

• Low initial resistance
• Air flow can be in any direction

View More

Technical Specs

  • Item V-Bank Air Filter
  • Nominal Filter Size 20x20x12
  • MERV 14
  • Nominal Height 20"
  • Nominal Width 20"
  • Nominal Depth 12"
  • Filter Efficiency - Air Filters 85%
  • Air Filter Media Type Fiberglass
  • Air Filter Header Type Single
  • Air Filter Item V-Bank Air Filter
  • With Gasket No
  • Number of V’s 4V
  • Filter Pack Enclosure Metal Frame
  • Initial Resistance 0.28/0.38/0.49" WC
  • Air Flow 500/625/750 fpm
  • Max. Air Flow 2190 cfm
  • Media Area 135 sq. ft.
  • Final Resistance 1.5" WC
  • Max. Temp. 150 Degrees F
  • Standards UL 900
  • Green Environmental Attribute Product Has MERV Rating of 13 or Higher
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Has MERV Rating of 13 or Higher.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.