Skip Content

ST
AIR HANDLER

20x20x1 Paper/Synthetic Paint Collector Filter Pad

  • Item # 6W751
  • My Part #
  • Mfr. Model # 6W751
  • Catalog Page # 3056
  • UNSPSC # 40161524
Paint Collector Filter Pad,20 In. W,PK50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $91.75 / pkg. of 50
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.3 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for use with heavier tacky coatings, conventional coatings, and in situations requiring extended service life. The first 3 layers (of the total 8 layers) employ large baffle openings for maximum particulate-holding capacity. This pad is an excellent choice for air-dry enamels, stains, glazes, epoxies, urethanes, asphalts, fiberglass, gel, tar-like, Teflon, vinyls, bake-dry enamels, and clear coats.

View More

Technical Specs

  • Item Paint Collector Filter Pad
  • Air Filter Media Type Paper/Synthetic
  • Nominal Filter Size 20x20x1
  • Nominal Height 20"
  • Nominal Width 20"
  • Nominal Depth 1"
  • Air Filter Item Paint Collector Filter Pad
  • For Use With High Solids, Waterborne Coatings or Wherever High Efficiency is Required
  • Standards EPA, NFPA #33, OSHA #1910.107
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.