Skip Content

ST
AIR HANDLER

20x20x1 Polyester Filter Media Pad

  • Item # 5W099
  • My Part #
  • Mfr. Model # 5W099
  • Catalog Page # 3048
  • UNSPSC # 40161505
Filter Media Pad,Polyester,20"H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2.07 / each

Shipping: pkg of 24

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Polyester Media
Offers higher arrestance and dust-holding than most fiberglass filters; won't shed fibers into the air stream.
Precut Filter Media Pads
• UL Classified Priced each; shipped in case qty., sold individually in-store only (except where noted)

View More

Technical Specs

  • Item Filter Media Pad
  • Nominal Filter Size 20x20x1
  • Nominal Width 20"
  • Nominal Depth 1"
  • Nominal Height 20"
  • Air Filter Media Type Polyester
  • Air Filter Item Filter Media Pad
  • Air Filter Color Blue/White
  • Frame Included No
  • Final Resistance 0.50" WC
  • Max. Air Flow 300 fpm
  • Dust Holding Capacity 165 gm
  • Dust Wt. Arrestance 0.88
  • Max. Temp. 150 Degrees F
  • Standards UL 900 Classified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.