ST
Grainger Choice Product
AIR HANDLER

LEED/Green Pleated Air Filter, 20x20x1, MERV 13, Standard Capacity, Synthetic, Beverage Board

  • Item # 11C876
  • My Part #
  • Mfr. Model # 11C876
  • Catalog Page # 3050
  • UNSPSC # 40161505
LEED/Green Pleated Air Filter, 20x20x1, MERV 13, Standard Capacity, Synthetic, Beverage Board close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $16.27 / each

Shipping: pkg of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.55 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Technical Specs

  • Air Filter Item Pleated Air Filter
  • Style - Air Filters Panel
  • Performance Rating MERV 13
  • Nominal Filter Size 20x20x1
  • Filter Efficiency - Air Filters 85%
  • Air Filter Capacity Standard Capacity
  • Media Material Synthetic
  • Frame or Header Material Beverage Board
  • Common Applications LEED/Green
  • Media Color Green
  • Media Area 5.1 sq. ft.
  • Pleats per Linear Foot 24
  • Filters Out MERV 13-16 All Bacteria, Droplet Nuclei (Sneeze), Cooking Oil, Most Smoke, Insecticide Dust, Most Face Power, Paint Pigments, Most Tobacco Smoke, Copier Toner
  • Removes Particles Down To 3.0 to 10.0 microns
  • Air Flow @ 300 fpm 833 cfm
  • Air Flow @ 500 fpm 1389 cfm
  • Initial Resistance @ 300 fpm 0.22" WC
  • Initial Resistance @ 500 fpm 0.37" WC
  • Final Recommended Resistance 1.0" WC
  • Max. Temp. 180 Degrees F
  • Max. Velocity 500 fpm
  • Filter Frame Color White
  • Gasket Location None
  • Gasket Material None
  • Nominal Height 20"
  • Nominal Width 20"
  • Nominal Depth 1"
  • Actual Filter Size 19-1/2"x19-1/2"x3/4"
  • Actual Height 19-1/2"
  • Actual Width 19-1/2"
  • Actual Depth 3/4"
  • Standards UL 900 Classified
  • Item Pleated Air Filter
  • Green Environmental Attribute Product Has MERV Rating of 13 or Higher
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.