Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
AIR HANDLER

2-Pocket Multipocket Cube Filter,20x25x20

  • Item # 2GFF4
  • My Part #
  • Mfr. Model # 2GFF4
  • Catalog Page # N/A
  • UNSPSC # 40161505
2-Pocket Multipocket Cube Filter,20x25x20 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $42.00 / each

Shipping: pkg of 2

Pickup: pkg of 2

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Manufactured from 100% polyester fibers and containing no fiberglass, the media incorporates three distinct filter layers permanently heat-sealed together. The M-3 Pocket features a dry open web on the air entering side serving as a first stage pre- filter, catching only the larger particles. Smaller particles are caught by the second ply of finer denier fibers. The final layer is a tightly needled matrix treated with a non-migrating tackifier to catch and hold the smallest of particles. These filters either equal or exceed the performance and service life of other medium-efficiency bag filters. The Air Handler 3-M Pockets are designed for use in commercial and industrial applications requiring higher levels of performance. These filters are also used extensively in paint booths to clean incoming air before it reaches the spraying surface. The 100% polyester filters will not absorb moisture and are designed for normal to humid HVAC systems.

View More

Technical Specs

  • Item Multipocket M3 Cube Filter
  • Number of Pockets 2
  • Nominal Filter Size 20x25x20
  • Nominal Height 20"
  • Nominal Width 25"
  • Nominal Depth 20"
  • Air Flow 500 fpm
  • Initial Resistance 0.22" WC
  • Final Resistance 1.00" WC
  • Frame Included No
  • Air Filter Ply 3
  • Air Filter Media Type Polyester
  • Air Filter Item Multipocket Cube Filter
  • Max. Temp. 150 Degrees F
  • Standards UL Class 900
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.