Skip Content

TP
TM
AIR HANDLER

MERV 14 Synthetic Mini-Pleat Filter,18x25x2

  • Item # 4YVE4
  • My Part #
  • Mfr. Model # 4YVE4
  • Catalog Page # 3116
  • UNSPSC # 40161505
Minipleat Air Filter,18x25x2,MERV 14 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $102.50 / each

Shipping: pkg of 6

Pickup: pkg of 6

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.24 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Minipleat Air Filter is designed for use in most commercial and industrial HVAC system where medium to high efficiency is required. Provides high-efficiency particulate removal with low pressure drop. Allows easy upgrades to existing 2"-deep pleated applications.

View More

Technical Specs

  • With Gasket No
  • Nominal Filter Size 18x25x2
  • Nominal Height 18"
  • Nominal Width 25"
  • Nominal Depth 2"
  • Filter Efficiency - Air Filters 95%
  • MERV 14
  • Air Filter Media Type Synthetic
  • Air Filter Header Type No Header
  • Air Filter Item Mini-Pleat Filter
  • Air Flow 492 fpm
  • Initial Resistance 0.35" WC
  • Final Resistance 1" WC
  • Filter Pack Enclosure Plastic Frame
  • Max. Air Flow 1520 cfm
  • Max. Temp. 150 Degrees F
  • Standards UL 900
  • Green Environmental Attribute Product Has MERV Rating Of 13 Or Higher
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Has MERV Rating Of 13 Or Higher.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.