Skip Content

C3
TM
AIR HANDLER

180 ft. x 30" Filter Media Roll, MERV: Less Than 5

  • Item # 2GJC4
  • My Part #
  • Mfr. Model # 2GJC4
  • Catalog Page # N/A
  • UNSPSC # 40161805
Filter Media Roll,180 ft.Lx30Wx1/4"T close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $175.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 23.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The PST Series of media rolls is a traditional multi-denier media designed for general applications. The non-migrating, light dry tackifier is on the blue downstream side to enhance dust retention. This media is an economical pre-filter to extend the life of your final filters or an adequate filter for less demanding, lower air flow applications. Typical uses include all common HVAC applications such as commercial buildings, public schools, universities and manufacturing operations.

View More

Technical Specs

  • Media Roll Length 180 ft.
  • Media Roll Width 30"
  • Nominal Thickness 1/4"
  • Air Filter Media Type Polyester
  • Actual Thickness 1/4"
  • Air Filter Color Blue/White
  • Frame Included No
  • Air Filter Item Filter Media Roll
  • MERV Less Than 5
  • Standards UL Class 900
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.