Skip Content

ST
AIR HANDLER

MERV 14 Fiberglass Mini-Pleat Filter,16x25x4

  • Item # 6B595
  • My Part #
  • Mfr. Model # 6B595
  • Catalog Page # 3054
  • UNSPSC # 40161505
Minipleat Air Filter,16x25x4,MERV 14 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $140.50 / each

Shipping: pkg of 3

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.81 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This filter is designed for use in most commercial and industrial HVAC system where medium to high efficiency is required. Excellent in variable air volume systems. Filters fit in the same space as typical 4" pleated filters, with pressure drop and efficiency similar to 12"-deep filters. 100% synthetic media pack makes the filter resistant to moisture and extremely strong and damage resistant. Versatile enough for all HVAC filter applications, including high humidity and limited space.

View More

Technical Specs

  • Item Minipleat Air Filter
  • With Gasket No
  • Nominal Filter Size 16x25x4
  • Nominal Height 16"
  • Nominal Width 25"
  • Nominal Depth 4"
  • Filter Efficiency - Air Filters 90% to 95%
  • MERV 14
  • Air Filter Media Type Fiberglass
  • Air Filter Header Type No Header
  • Air Filter Item Mini-Pleat Filter
  • Air Flow 500 fpm
  • Initial Resistance 0.47" WC
  • Final Resistance 1.5" WC
  • Filter Pack Enclosure Die-Cut Frame
  • Max. Air Flow 1465 cfm
  • Max. Temp. 150 Degrees F
  • Standards UL 900
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.