Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
TM
AIR HANDLER

16x25x2, MERV 8, Pleated Air Filter, Frame Included: Yes

  • Item# 5M316
  • Mfr. Model# 5M316
  • Catalog Page# N/A
  • UNSPSC# 40161505
16x25x2, MERV 8, Pleated Air Filter, Frame Included: Yes close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $26.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.06 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a durable steel frame, this pleated air filter helps facilitate higher airflow efficiency and has more surface area to trap pollutants. It captures smaller particles than standard flat filters.

View More

Technical Specs

  • Item High Capacity Pleated Filter
  • Nominal Filter Size 16x25x2
  • Nominal Height 16"
  • Nominal Width 25"
  • Nominal Depth 2"
  • MERV 8
  • Frame Type 24 ga. Galvanized Steel
  • Frame Included Yes
  • Air Filter Type High Capacity Pleated Filter
  • Air Filter Media Type Synthetic
  • Air Filter Item Pleated Air Filter
  • Filter Efficiency 40%
  • High Velocity 500 fpm
  • High Initial Resistance 0.26"WC
  • Final Recommended Resistance 1.0"WC
  • Max. Velocity 500 fpm
  • Media Area 8.6 sq. ft.
  • Max. Temp. 400 Degrees F
  • Pleats per Linear Feet 10
  • Standards UL 900 Classified
  • Actual Height 15-1/2"
  • Actual Width 24-1/2"
  • Actual Depth 1-3/4"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.