Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
TM
AIR HANDLER

16x24x2, MERV 11, 100% Synthetic Media, Minipleat Air Filter Without Gasket, Beverage Board Frame

  • Item# 33E958
  • Mfr. Model# 33E958
  • Catalog Page# N/A
  • UNSPSC# 40161505
16x24x2, MERV 11, 100% Synthetic Media, Minipleat Air Filter Without Gasket, Beverage Board Frame close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $87.00 / each

Shipping: pkg of 6

Pickup: pkg of 6

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.24 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Minimum Efficiency Reporting Value
of this filter is 14, which means it controls contaminants of 0.30-1.0 Micron Particle Size. This includes all bacteria, tobacco smoke, sneeze Nuclei, Most Smoke, Insecticide dust, Copier Toner, Face Powder. Applications: Hospital Patient Care, General Surgery, Smoking Lounges, Superior Commercial Buildings. A higher efficiency filter can help cut down on energy use and may also require less maintenance.

View More

Technical Specs

  • Item Minipleat Air Filter
  • With/Without Gasket Without Gasket
  • Nominal Filter Size 16x24x2
  • Nominal Height 16"
  • Nominal Width 24"
  • Nominal Depth 2"
  • MERV 11
  • Air Flow 500 fpm
  • Initial Resistance 0.27" WC
  • Final Resistance 1.0" WC
  • Filter Pack Enclosure Beverage Board Frame
  • Material 100% Synthetic Media
  • Max. Air Flow 1440 cfm
  • Media Area 150 sq. ft.
  • Max. Temp. 150 Degrees F
  • Standards UL 900
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.