Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
TM
AIR HANDLER

16x20x5 Air Cleaner Replacement Filter with MERV8; PK2

  • Item # 36PR99
  • Mfr. Model # 36PR99
  • Catalog Page # 3153
  • UNSPSC # 40161505
16x20x5 Air Cleaner Replacement Filter with MERV8; PK2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $67.60 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 4.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Honeywell®
These cartridges are designed for replacement of Honeywell® models 203719, 203720, 203721 and 203722. They offer the benefit of superior performance and easy installation.

View More

Technical Specs

  • Item Air Cleaner Replacement Filter
  • Nominal Filter Size 16x20x5
  • MERV 8
  • Fits OEM Housing Honeywell F100
  • OEM Replacement For Honeywell F100F1004
  • Frame Included Yes
  • Air Filter Media Type Electrostatic Polyester Blend
  • Air Filter Item Air Cleaner Replacement Filter
  • Actual Height 15-3/4'
  • Actual Width 19-3/4"
  • Actual Depth 4-3/4"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.