Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
AIR HANDLER

16x20x1 Carbon Pleated Filter, Frame Included: Yes

  • Item # 2JTA5
  • My Part #
  • Mfr. Model # 2JTA5
  • Catalog Page # N/A
  • UNSPSC # 40161805
16x20x1 Carbon Pleated Filter, Frame Included: Yes close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.15 / each

Shipping: pkg of 12

Pickup: pkg of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.3 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Heating and cooling commercial buildings typically accounts for forty percent of the total energy bill. When there is a variable frequency drive in place, energy consumption can be dramatically reduced by choosing a filter with a lower pressure drop. The less resistance a filter causes, the less work a motor needs to exert in order to maintain the required airflow. This results in a reduction in the motor’s energy consumption.

View More

Technical Specs

  • Item Carbon Pleated Filter
  • Nominal Filter Size 16x20x1
  • Nominal Height 16"
  • Nominal Width 20"
  • Nominal Depth 1"
  • Frame Included Yes
  • Final Resistance 1.00" WC
  • Air Filter Item Pleated Air Filter
  • Max. Air Flow 500 fpm
  • Prefilter Polyester
  • Max. Temp. 150 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.