Skip Content

C3
TM
AIR HANDLER

15x24x3/8, Trim To Fit Filter Pad

  • Item # 2GHX4
  • My Part #
  • Mfr. Model # 2GHX4
  • Catalog Page # N/A
  • UNSPSC # 40161505
Trim To Fit Synthetic Filter,15x24x3/8" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3.60 / each

Shipping: pkg of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.3 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Trim To Fit Filter
  • Nominal Filter Size 15x24x3/8
  • Nominal Height 15"
  • Nominal Width 24"
  • Nominal Depth 3/8"
  • Air Filter Media Type Synthetic
  • Air Filter Color Blue
  • Air Filter Item Trim To Fit Filter Pad
  • Frame Included No
  • Air Flow 300 fpm
  • Initial Resistance 0.15" WC
  • Final Resistance 1.00" WC
  • Max. Temp. 180⁰F
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.