Skip Content

TP
AIR HANDLER

15x20x1 Polyester Filter Media Pad

  • Item # 2JTG5
  • My Part #
  • Mfr. Model # 2JTG5
  • Catalog Page # N/A
  • UNSPSC # 40161805
Filter Media Pad,Polyester,15"H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1.59 / each

Shipping: pkg of 35

Pickup: pkg of 35

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.3 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Precut polyester media pad offers high arrestance and dust-holding. This filter won't shed fibers into the airstream.

View More

Technical Specs

  • Item Filter Media Pad
  • Nominal Filter Size 15x20x1
  • Nominal Width 20"
  • Nominal Depth 1"
  • Nominal Height 15"
  • Air Filter Media Type Polyester
  • Air Filter Item Filter Media Pad
  • Air Filter Color Orange/White
  • Frame Included No
  • Final Resistance 0.50" WC
  • Max. Temp. 150 Degrees F
  • Standards UL 900 Classified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.