Skip Content

C3
AIR HANDLER

14x25x1 Pad Holding Frame

  • Item # 6B723
  • My Part #
  • Mfr. Model # 6B723
  • Catalog Page # 3047
  • UNSPSC # 40161525
14x25x1 Pad Holding Frame close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $19.70 / each

Shipping: pkg of 4

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.95 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Air Handler® filter holding frame is a permanent, reusable frame constructed around a 24-ga. galvanized steel frame. The downstream side is 1" x 1" 16-ga. galvanized welded wire. For use with filter pads.

View More

Technical Specs

  • Item Pad Holding Frame
  • Nominal Filter Size 14x25x1
  • Nominal Height 14"
  • Nominal Width 25"
  • Nominal Depth 1"
  • Frame Material Galvanized Steel
  • For Use With Filter Pad
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.