Skip Content

ST
AIR HANDLER

14x24x1 Synthetic Pleated Air Filter with MERV 8

  • Item # 6B968
  • My Part #
  • Mfr. Model # 6B968
  • Catalog Page # 3049
  • UNSPSC # 40161505
High Cap.Pleated Filter,14x24x1,MERV8 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6.85 / each

Shipping: pkg of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.4 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Improving air quality and keeping resistance within reasonable operating limits, this filter is 5 times more efficient than fiberglass filters. The new pleated air filter has a variety of improved features, including a wired back media to last longer with more strength and endurance. Passing appendix J means the pleats are now guaranteed to maintain their maximum efficiency through the duration of their change-out lifespan. A new die cut allows the filter to have more support and frame strength ensuring its durability, even through the dustiest months. The average pressure drop is significantly lower now, to save energy and overall costs.

View More

Technical Specs

  • Item High Capacity Pleated Filter
  • Nominal Filter Size 14x24x1
  • Nominal Height 14"
  • Nominal Width 24"
  • Nominal Depth 1"
  • MERV 8
  • Frame Type Moisture Resistant Die Cut Chipboard
  • Frame Included Yes
  • Air Filter Type High Capacity Pleated Filter
  • Air Filter Media Type Synthetic
  • Air Filter Item Pleated Air Filter
  • Filter Efficiency 40%
  • High Velocity 500 fpm
  • High Initial Resistance 0.24"WC
  • Final Recommended Resistance 1.0"WC
  • Max. Velocity 500 fpm
  • Media Area 5.4 sq. ft.
  • Max. Temp. 150 Degrees F
  • Pleats per Linear Feet 15
  • Standards UL 900 Classified
  • Actual Height 13-3/8"
  • Actual Width 23-3/8"
  • Actual Depth 3/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.