Skip Content

ST
TM
AIR HANDLER

14x22x1, MERV 7, Standard Capacity Pleated Filter, Frame Included: Yes

  • Item# 21C072
  • Mfr. Model# 21C072
  • Catalog Page# N/A
  • UNSPSC# 40161505
14x22x1, MERV 7, Standard Capacity Pleated Filter, Frame Included: Yes close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $6.28 / each

Shipping: pkg of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a die cut frame with a wire-back media, this pleated air filter helps facilitate higher airflow efficiency and has more surface area to trap pollutants. It captures smaller particles than standard flat filters, and provides lower average pressure drop.

View More

Technical Specs

  • Item Standard Capacity Pleated Filter
  • Nominal Filter Size 14x22x1
  • Nominal Height 14"
  • Nominal Width 22"
  • Nominal Depth 1"
  • MERV 7
  • Frame Type Moisture Resistant Die Cut Chipboard
  • Frame Included Yes
  • Air Filter Item Standard Capacity Pleated Filter
  • Filter Efficiency 40%
  • High Velocity 500 fpm
  • High Initial Resistance 0.34"WC
  • Final Recommended Resistance 1.0"WC
  • Max. Velocity 500 fpm
  • Media Area 4.1 sq. ft.
  • Max. Temp. 180 Degrees F
  • Pleats per Linear Feet 12
  • Standards UL 900 Classified
  • Actual Height 14"
  • Actual Width 22"
  • Actual Depth 1"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.