Skip Content

C3
AIR HANDLER

12x30x1 Synthetic Pleated Air Filter with MERV 11

  • Item # 3DVJ7
  • My Part #
  • Mfr. Model # 3DVJ7
  • Catalog Page # 3049
  • UNSPSC # 40161505
High Cap.Pleated Filter,12x30x1,MERV11 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11.85 / each

Shipping: pkg of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.65 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This filter is the standard when it comes to most HVAC systems, because it is easy to install, comes in standard sizes, and has a low initial cost. The filter pack is enclosed in a heavy-duty, moisture resistant, die- cut frame that will not warp, crack, or distort under normal operating conditions. Energy efficient and environmentally friendly, this filter is made for commercial, healthcare, municipal, government, hospitality, and residential use. 5 times more efficient than fiberglass filters, its features include a wire-backed design, and 100% synthetic media.

View More

Technical Specs

  • Item High Capacity Pleated Filter
  • Nominal Filter Size 12x30x1
  • Nominal Height 12"
  • Nominal Width 30"
  • Nominal Depth 1"
  • MERV 11
  • Frame Type Moisture Resistant Die Cut Chipboard
  • Frame Included Yes
  • Air Filter Type High Capacity Pleated Filter
  • Air Filter Media Type Synthetic
  • Air Filter Item Pleated Air Filter
  • Filter Efficiency 60%
  • High Velocity 500 fpm
  • High Initial Resistance 0.38"WC
  • Final Recommended Resistance 1.0"WC
  • Max. Velocity 500 fpm
  • Media Area 5.8 sq. ft.
  • Max. Temp. 180 Degrees F
  • Pleats per Linear Feet 13
  • Standards UL 900 Classified
  • Actual Height 11-3/4"
  • Actual Width 29-3/4"
  • Actual Depth 3/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.