Skip Content

DG
TM
AIR HANDLER

12x30-5/8x1 Synthetic Pleated Air Filter with MERV 8

  • Item # 3DVK8
  • My Part #
  • Mfr. Model # 3DVK8
  • Catalog Page # 3051
  • UNSPSC # 40161505
Antimicrobial Treated Pleat,12x30-5/8x1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Pleated Air Filters

Product Details

Pleated air filter has an antimicrobial agent added to resist biological growth. Filter effectively removes airborne irritants such as pollens, molds, danders, and dust from the air stream. Designed for use from commercial buildings to healthcare facilities. 5 times more efficient than fiberglass filters. 100% synthetic media is laminated to an expanded metal grid. Die-cut frame will not warp, crack, or distort under normal operating conditions.

View More

Technical Specs

  • Item Antimicrobial Pleated Filter
  • Nominal Filter Size 12x30-5/8x1
  • Nominal Height 12"
  • Nominal Width 30-5/8"
  • Nominal Depth 1"
  • MERV 8
  • Frame Type Moisture Resistant Die Cut Chipboard
  • Frame Included Yes
  • Air Filter Type Antimicrobial Pleated Filter
  • Air Filter Media Type Synthetic
  • Air Filter Item Pleated Air Filter
  • Filter Efficiency 40%
  • High Velocity 500 fpm
  • High Initial Resistance 0.25"WC
  • Final Recommended Resistance 1.0"WC
  • Max. Velocity 500 fpm
  • Media Area 6 sq. ft.
  • Max. Temp. 180 Degrees F
  • Pleats per Linear Feet 16
  • Standards UL 900 Classified
  • Actual Height 11-3/4"
  • Actual Width 30-3/8"
  • Actual Depth 3/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms