Skip Content

C3
AIR HANDLER

MERV 11 Synthetic Mini-Pleat Filter,12x24x6

  • Item # 33NR93
  • My Part #
  • Mfr. Model # 33NR93
  • Catalog Page # 3054
  • UNSPSC # 40161505
MERV 11 Synthetic Mini-Pleat Filter,12x24x6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $126.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.28 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Minipleat Air Filters are designed for use in most commercial and industrial HVAC system where medium to high efficiency is required. Includes a versatile design for most HVAC filter applications and ideal for Variable Air Volume (VAV) systems. More secure filtration than pocket filters in most variable air volume systems. UL Classified.

View More

Technical Specs

  • Item Minipleat Air Filter
  • With Gasket No
  • Nominal Filter Size 12x24x6
  • Nominal Height 12"
  • Nominal Width 24"
  • Nominal Depth 6"
  • Filter Efficiency - Air Filters 65%
  • MERV 11
  • Air Filter Media Type Synthetic
  • Air Filter Header Type Single
  • Air Filter Item Mini-Pleat Filter
  • Air Flow 500 fpm
  • Initial Resistance 0.30" WC
  • Final Resistance 1.0" WC
  • Filter Pack Enclosure Plastic Frame
  • Features Single Header
  • Max. Air Flow 500 fpm
  • Media Area 57 sq. ft.
  • Max. Temp. 150 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.