Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
TM
AIR HANDLER

12x24x4, MERV 13, 100% Synthetic Media, Minipleat Air Filter Without Gasket, Single Header, Plastic

  • Item# 2GFD5
  • Mfr. Model# 2GFD5
  • Catalog Page# 3814
  • UNSPSC# 40161505
12x24x4, MERV 13, 100% Synthetic Media, Minipleat Air Filter Without Gasket, Single Header, Plastic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $138.55 / each

Shipping: pkg of 3

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.8 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The minipleat air filter provides high-efficiency filtration for those situations that demand critical removal of particles from the airstream.

View More

Technical Specs

  • Item Minipleat Air Filter
  • With/Without Gasket Without Gasket
  • Nominal Filter Size 12x24x4
  • Nominal Height 12"
  • Nominal Width 24"
  • Nominal Depth 4"
  • Filter Efficiency 85%
  • MERV 13
  • Air Flow 500 fpm
  • Initial Resistance 0.46" WC
  • Final Resistance 1.5" WC
  • Filter Pack Enclosure Plastic Frame
  • Material 100% Synthetic Media
  • Features Single Header
  • Max. Air Flow 1000 cfm
  • Media Area 23 sq. ft.
  • Max. Temp. 150 Degrees F
  • Standards UL 900
  • Green Environmental Attribute Product Has MERV Rating of 13 or Higher
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.