Skip Content

C3
AIR HANDLER

12x24x12 Fiberglass V-Bank Air Filter with MERV14 and 95% Filter Efficiency

  • Item # 33E918
  • My Part #
  • Mfr. Model # 33E918
  • Catalog Page # 3053
  • UNSPSC # 40161505
V-Bank Filter,W/Gasket,12x24x12,MERV 14 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $141.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.85 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Minimum Efficiency Reporting Value of this Air Handler® filter is 14, which means it controls contaminants of 0.30-1.0 Micron Particle Size. This includes all bacteria, tobacco smoke, sneeze nuclei, most smoke, insecticide dust, copier toner, and face powder. Applications include: hospital patient care, general surgery, smoking lounges, and, commercial buildings. A higher efficiency filter can help cut down on energy use and may also require less maintenance.

View More

Technical Specs

  • Item V-Bank Air Filter
  • Nominal Filter Size 12x24x12
  • MERV 14
  • Nominal Height 12"
  • Nominal Width 24"
  • Nominal Depth 12"
  • Filter Efficiency - Air Filters 95%
  • Air Filter Media Type Fiberglass
  • Air Filter Header Type Single
  • Air Filter Item V-Bank Air Filter
  • With Gasket Yes
  • Number of V’s 2V
  • Filter Pack Enclosure Plastic Frame
  • Initial Resistance 0.52" WC
  • Air Flow 500 fpm
  • Max. Air Flow 1250 cfm
  • Media Area 45 sq. ft.
  • Final Resistance 1.5" WC
  • Max. Temp. 150 Degrees F
  • Standards UL 900
  • Green Environmental Attribute Product Has MERV Rating of 13 or Higher
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Has MERV Rating of 13 or Higher.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.